36 in. Shower Back Wall in Biscuit
Accord® 36 in. Shower Back Wall in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Backwall: 36"
- No caulk required
- Convenient shelves
- Geometric backwall design
- Install with 72245100 wall set and 72261100 shower base
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 77 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 36 in
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 36 in