36 in. Shower End Wall Set in White and Nickel

You last purchased this on
 
Sterling

Accord® 36 in. Shower End Wall Set in White and Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 36 in. Shower End Wall Set in White and Nickel

  • Fast #
  • Part #S72245103N0
  • Item #4488232
  • Manufacturer Part #72245103-N-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Shower endwall set: 36"
  • Includes two Sterling® age-in-place grab bars: (2) 80001024 and individually packed inside the wall set box
  • No caulking required in the seams
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
71-1/4 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
36 in
Material:
Solid Vikrell®
Shower Door Framed or Frameless:
Frameless
UL Listed:
No