42 in. x 36 in. Shower Base with Center Drain in White
Accord® 42 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower receptor: 42"
- Compatible with STERLING(R) Accord complete wall set (series 7225)
- Limited 3-year commercial warranty
- Receptor only installation not recommended and install 72252100 and 72245100 wall set
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 7-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 42 in
- Material:
- Composite, Fiberglass
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/2 in
- Width:
- 36 in