48 x 36 in. Complete Wall Set in Biscuit
Accord® 48 x 36 in. Complete Wall Set in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower module: 48"
- Install with 72281100 shower base
- Snap together installation and an audible click lets you know when the walls are properly installed
- No caulking required in the seams
- Ample storage shelves are recessed leaving a more spacious feeling shower
- Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 55-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 36 in