Accord® 48 x 36 in. Vikrell Tile Alcove Shower with Place Backers in White

Part #S722601060  |  Item #3790347  |  Manufacturer Part #72260106-0

$728.29 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower module: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • Rounded interior space provides more room for the bather
  • Abundant and recessed storage reduces the visual clutter
  • Snap together installation and an audible click lets you know when the walls are properly installed
  • Convenient shelves
  • Aging in Place backerboards

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Depth: 7-5/8 in

Drain Location: Center

Height: 77 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 48 in

Material: Solid Vikrell®

Shower Installation Type: Rectangle

Type: S722601060

UL Listed: Yes

Width: 36 in