Sterling

Accord® 60 x 30 in. ADA Vikrell Left Hand Drain Tub and Shower in White

Part #S711401150  |  Manufacturer Part #71140115-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit has a 17-1/4" deep bath
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Realistic tile wall surround features molded in shelves for generous storage space
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • No caulking required in the seams
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Factory-installed stainless steel grab bars
  • Bath seat on right

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Capacity: 34 gal

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Depth: 15 in

Drain Location: Left

Height: 74-1/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 15 in

Type: S711401150

UL Listed: Yes

Width: 30 in