Accord® 60 x 32 in. Soaker Alcove Bathtub Right Drain in White

Part #S711511200  |  Item #3790278  |  Manufacturer Part #71151120-0

$338.59 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Bath only installation not recommended and install bath with wall set
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Bath only installation not recommended and install with 71154100 wall set

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46-1/8 in

Basin Shape: Rectangle

Basin Width: 21-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 56 gal

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 18 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in x 18 in

Soaking Depth: 13-1/8 in

UL Listed: No

cUPC Certified: No