60 x 31-1/4 x 73-1/4 in. Tub & Shower Wall in White

You last purchased this on
 
Sterling

Accord® 60 x 31-1/4 x 73-1/4 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 31-1/4 x 73-1/4 in. Tub & Shower Wall in White

  • Fast #
  • Part #S711441000
  • Item #3145861
  • Manufacturer Part #71144100-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Complete 3-piece wall set
  • No caulking required in the seams
  • Realistic tile wall surround with molded in shelves on backwall for generous storage space
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Brand Model Compatibility:
71141110, 71141120, 71141112, 71141122, 76141110 or 76141120
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
73-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Product Type:
Bathtub Wall
Wall Installation:
Direct-to-Stud
Width:
31-1/4 in