60 x 77 in. Tub & Shower Wall in Biscuit

You last purchased this on
 
Sterling

Accord® 60 x 77 in. Tub & Shower Wall in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 77 in. Tub & Shower Wall in Biscuit

  • Fast #
  • Part #S7227210096
  • Item #3609281
  • Manufacturer Part #72272100-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Backwall: 60"
  • Install with 72245100 wall set and 72261100 shower base
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
77 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
60 in
Material:
Solid Vikrell®
Shower Base Shape:
Rectangle
UL Listed:
Yes