Accord® Shower Back Wall with Grab Bar in Matte Silver

Part #S72272103V0  |  Item #4488231  |  Manufacturer Part #72272103-V-0

$465.49 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower backwall: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes one 80012031 Sterling® age-in-place grab bar individually packed inside the wall set box
  • No caulk required
  • Convenient shelves; includes Nickel grab bars (one 80012031 and two 80001024) individually packed inside the wall set box

Specifications

CARB OTC LEED Compliant: No

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Height: 71-1/4 in

IAPMO Listed: No

Length: 60 in

Material: Solid Vikrell®

UL Listed: No

Width: 60 in