SMOOTH Complete B/S Left Hand *ACCORD
Accord® SMOOTH Complete B/S Left Hand *ACCORD
Product Details
Product Details
- Floor to top of apron: 15"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Four integrated and recessed corner shelves for generous storage space
- No caulking required in the seams
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Bath only installation not recommended and install with 71244100 wall set
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15 in
- Drain Location:
- Left
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Overall Height:
- 15 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 30 in