• Cart

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 609 shower stalls of the act
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
  • Bath walls must be installed with 71151110 or 71151120 baths
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Must be installed with Accord bath (71151114 or 71151124)
  • No caulking required in the seams

Sterling Accord® Wall Set with Grab Bar in White

S711541230

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Depth
32 in
Height
74 in
IAPMO Listed
Yes
Length
60 in
Material
Composite, Solid Vikrell®
UL Listed
Yes
Width
60 in

  • QUANTITY

0 item(s) added to Cart Checkout Now