35-1/4 in. Shower in White
Advantage™ 35-1/4 in. Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Convenient shelves and 18" towel bar
- Includes age-in-place factory installed backers for later grab bar installation
- Realistic tile look
- Modular design allows it to be moved around corners and through doorways with ease
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/4 in
- Height:
- 59-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- Shower Installation Type:
- Rectangle
- UL Listed:
- UL 2818
- Width:
- 60 in