Advantage™
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Modular design allows it to be moved around corners and through doorways with ease
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
Documents
Specifications
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 56 in
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Material:
- Solid Vikrell®
- Width:
- 35-1/4 in