Apron Only in White
Apron Only in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Deep bathing area: 18"
- Pack of 20
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Solid Vikrell®