DESCRIPTION

  • Integrated faucet deck prevents drilling of faucet holes in countertop surface
  • Optimized front-to-back dimension maximizes the amount of countertop material behind and in front of the sink
  • Basin depth: 9"
  • Rear-oriented drain locations maximize usable basin space and storage space under the counter
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Cinch® 3-Hole 18 ga 1-Bowl Undermount Kitchen Sink with Rear Center Drain

S117223NA

Manufacturer Part #: 11722-3-NA

Number of Holes:

3 Hole

SPECIFICATIONS

Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel

Print