56-1/4 x 48 in. Framed Sliding Door in Silver

You last purchased this on
 
Sterling

Deluxe 56-1/4 x 48 in. Framed Sliding Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Deluxe 56-1/4 x 48 in. Framed Sliding Door in Silver

  • Fast #
  • Part #S597048S
  • Item #1035411
  • Manufacturer Part #5970-48S
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Framed style
  • Reversible top track and towel bar
  • One of Sterling® most popular door series
  • Limited 3-year warranty
  • Smooth and quiet operation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Deluxe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Pebbled
Height:
70 in
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
48 in