70 x 59 in. Framed Shower Door in Nickel
Deluxe 70 x 59 in. Framed Shower Door in Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Framed style
- Reversible top track and towel bar
- One of Sterling® most popular door series
- Anodized aluminum prevents rusting and corrosion
- Limited 3-year warranty
- Smooth and quiet operation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Deluxe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Frame Type:
- Framed
- Glass Type:
- Tempered, Rain
- Height:
- 70 in
- Material:
- Aluminum, Stainless Steel, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 59 in