• Cart

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual force technology uses 0.8 gpf for light waste and 1.6 gpf for solid waste
  • Elongated bowl has an extended rim length for comfortable use by adults
  • For use with Rockton™ or Karsten® dual force tanks
  • Limited 5-year warranty
  • One flush bowl cleansing guarantee

Sterling Karsten® Elongated Toilet Bowl

S402086

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Sterling Plumbing Group Rockton and Karsten Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Karsten®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
31 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
16-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$186.22
EACH
  • QUANTITY