Ensemble™ 42 x 34 in. Vikrell Tile Alcove Shower with Place Backers in White

Part #S722101060  |  Item #3145840  |  Manufacturer Part #72210106-0

$771.83 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower module: 42"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with smooth look and feel
  • Convenient shelves provide generous storage space
  • Shaving ledge/foot rest added for comfort
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Aging in Place backerboards
  • Conforms to ANSI Z124.1.2 and CSA B45.1 National Consensus Standards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 5-1/2 in

Drain Location: Center

Height: 75-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 42 in

Material: Solid Vikrell®

UL Listed: Yes

Width: 34 in