42 x 42 in. Curve Alcove Shower Back Wall in Biscuit

You last purchased this on
 
Sterling

Ensemble™ 42 x 42 in. Curve Alcove Shower Back Wall in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 42 x 42 in. Curve Alcove Shower Back Wall in Biscuit

  • Fast #
  • Part #S7221210096
  • Item #1859299
  • Manufacturer Part #72212100-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Includes backwall only and requires endwall set to complete installation
  • Convenient shelving on backwall
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Specifications

Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
68 in
IAPMO Listed -:
Yes
Length:
42 in
Material:
Solid Vikrell®
Width:
42 in