Ensemble™ 48 x 34 in. Vikrell Tile Alcove Shower in White

Part #S721201000  |  Item #1858335  |  Manufacturer Part #72120100-0

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower module: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic 6" x 6" tile wall surround with ample storage shelves
  • Convenient shelves provide generous storage space
  • Shaving ledge/foot rest added for comfort
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer and 3-year commercial warranty
  • Shaving ledge/foot rest added for comfort
  • Limited 10-year consumer and 3-year commercial warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 5-1/2 in

Drain Location: Center

Height: 77 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 48 in

Material: Solid Vikrell®

Shower Base Shape: Rectangle

UL Listed: Yes

Width: 34 in