Ensemble™ 60 x 30-1/4 in. Soaker Alcove Bathtub with Left Drain in White

Part #S71171100  |  Manufacturer Part #71171110-0

Starting at
$266.03 EACH

Drain Location:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Gently sloping bath with integral apron.
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Delivering a sleek, ergonomic design, this Ensemble bath provides maximum soaking comfort providing lumbar support and a deep bathing well
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Bathroom

Basin Length: 45 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 44 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 19 in

Overall Length: 60 in

Overall Width: 30-1/4 in

Overflow Type: Round

Size: 60 in x 30-1/4 in

Soaking Depth: 11-1/4 in

UL Listed: No

cUPC Certified: No