60 in. x 32 in. Tub & Shower Unit in White with Right Drain
Ensemble™ 60 in. x 32 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Sterling 60 x 33-1/4 x 55-1/4 in. Tub & Shower Wall in White
Part #S711241000
- Designed with an 18" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Slightly narrower for tighter spaces
- Molded-in toiletry shelves
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Realistic 6" x 6" tile wall surround with molded-in shelves for generous storage space
- Modular design allows it to be moved around corners and through doorways with ease
- Limited 10-year consumer and 3-year commercial warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 55 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Right
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes