60 x 72-1/2 in. Shower Wall in White
Ensemble™ 60 x 72-1/2 in. Shower Wall in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Includes backwall only and requires endwall set to complete installation
- Convenient shelving on backwall
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove