67 x 30 in. Swinging Shower Door with 1/4 in. Heavy Tempered Glass in Silver
Finesse® 67 x 30 in. Swinging Shower Door with 1/4 in. Heavy Tempered Glass in Silver
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CleanCoat® technology creates a barrier between the water and the glass to help keep the door looking like new
- 1-1/2" out of plumb adjustability allows for easy installation
- Heavy 1/4" glass for strength and stability
- Tempered glass ensures maximum safety and durability
- Left or right hand installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Finesse®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 67 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Aluminum, Tempered Glass
- NSF Certified:
- No
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Type:
- Pivot
- UL Listed:
- No