70-1/16 x 47-5/8 in. Frameless Sliding Shower Door in Silver
Finesse™ 70-1/16 x 47-5/8 in. Frameless Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding shower door
- Select colors for specific glass and frame finish options
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Anodized aluminum prevents rusting or corrosion
- Out-of-plumb adjustability
- Tempered glass ensures maximum safety and durability
- Two towel bars
- Track system features brass insert rollers
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Finesse™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Tempered, CleanCoat®, Smooth, Clear
- Handle Type:
- Towel Bar
- Height:
- 70-1/16 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 47-5/8 in