74 x 29-3/4 in. Framed Bypass Door in Silver
Finesse™ Peak® 74 x 29-3/4 in. Framed Bypass Door in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Out of plumb adjustability allows for easy installation
- Heavy 5/16" glass for strength and stability
- Stainless steel hardware prevents rusting and corrosion
- Tempered glass ensures maximum safety and durability
- Reversible top track provides a choice between a rounded or accented design
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finesse™ Peak®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- CleanCoat®, Frosted, Tempered
- Height:
- 74 in
- IAPMO Listed -:
- No
- Material:
- Glass, Metal
- NSF Certified:
- No
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 26-30 in
- Shower Glass Type:
- Frosted
- Width:
- 29-3/4 in