72 x 27-9/16 in. Framed Hinged Shower Door in Silver

You last purchased this on
 
Sterling

Intrigue™ 72 x 27-9/16 in. Framed Hinged Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Intrigue™ 72 x 27-9/16 in. Framed Hinged Shower Door in Silver

  • Fast #
  • Part #SSP2270A38S
  • Item #1580522
  • Manufacturer Part #SP2270A-38S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Neo-angle door swings outward
  • Provides a modern and custom look for a small bathroom
  • Space-saving corner design
  • Fits STERLING(R) Intrigue neo-angle shower, Series 7204, only
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting and corrosion
  • Door can be installed as either right- or left-hand opening
  • Made to fit Intrigue 39" neo-angle shower unit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Brand Model Compatibility:
7204 Intrigue Series
Coating:
Anodized
Collection:
Intrigue™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Thickness:
1/8 in
Glass Type:
Tempered, Pebbled
Handle Type:
Full Length
Height:
72 in
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Hinged
Shower Door Width Range:
30 in+
Shower Glass Type:
Pebbled
Width:
27-9/16 in