39 in. Neo-angle Shower Base in Biscuit
Intrigue™ 39 in. Neo-angle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower receptor: 39"
- Compatible with Intrigue wall set (series 7204)
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Great for tile down applications
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Intrigue™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 39 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Neo-angle
- Shower Installation Type:
- Corner
- Threshold Height:
- 4-7/8 in
- Width:
- 39 in