64 x 39 in. Neo-Angle Shower Door in Nickel
Intrigue™ 64 x 39 in. Neo-Angle Shower Door in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Neo-angle door swings outward
- Provides a modern and custom look for a small bathroom
- Space-saving corner design
- Fits STERLING(R) Intrigue neo-angle shower, Series 7204, only
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting and corrosion
- Door can be installed as either right- or left-hand opening
- Made to fit Intrigue 39" neo-angle shower unit
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Intrigue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Glass Type:
- Clear, Smooth
- Height:
- 72 in
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Neo-Angle
- Shower Door Width Range:
- 30 in+
- Width:
- 39 in