25 x 22 in. Top Mount and Undermount Laundry Sink in White
Latitude® 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Package Quantity Info:
EA: 1 IP: 4 CA: 4 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 13"-deep single bowl
- Solid Vikrell material
- One hole pre-drilled, and two additional locations marked on the sink to create additional holes if needed
- Certified GREENGUARD UL 2818 - Gold
- Conforms to IAPMO Z124 and CSA B45.5 National Consensus Standards
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Latitude®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 22 in x 16 in x 12-1/4 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Vikrell®
- Sink Size, Overall:
- 25 in x 22 in
- Style:
- Contemporary
- UL Listed:
- No