• Cart

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Made from Solid Vikrell® material with color molded throughout
  • Sink comes with 1 hole pre-drilled and 2 additional locations marked on the sink to create additional holes if needed
  • Slight outside curves add a style dimension not found in other utility sinks
  • Surface texture maintains a superior stain and scratch resistance
  • Unique design features a quarter-deck and perfect for cleaning smaller items such as paint brushes

Sterling Latitude™ Utility Sink

S995

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Bowl Size Single Or Left
22 in x 16 in x 12-1/4 in
CSA Certified
CSA B45.1
Collection
Latitude™
Color Finish
White
Color Finish Category
Whites
Depth
12 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Installation Type
Self-rimming/Drop-in
Material
Solid Vikrell®
Overall Sink Size
25 in x 22 in

Starting at
$234.62
EACH
  • QUANTITY