Sterling Lighting

Valley 150W 1-Light Table Lamp

Part #F9310004  |  Manufacturer Part #93-10004

Watts:

150
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Collection: Valley

Color Finish: Nova

ETL Listed: No

Height: 31 in

Light Bulb Base Type: Medium E-26

Material: Composite

Number Of Lights: 1

UL Listed: No

Watts: 150