24 x 18-5/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Ludington® 24 x 18-5/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ludington® 24 x 18-5/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S20023PCNA
  • Item #7262179
  • Manufacturer Part #20023-PC-NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No faucet holes to accommodate either wall-mount or countertop faucets
  • 9-7/16"-deep single bowl
  • Under-mount
  • Includes contemporary silicone mat (20286-ASH) and sink strainer (7400)
  • SilentShield technology
  • 18-gauge stainless steel
  • Stainless steel with satin finish
  • 3-3/4" drain opening
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Ludington®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
24 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-9/16 in x 9-3/16 in
Sink Depth:
9-7/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Width:
18-5/16 in