32 x 18-5/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Stainless Steel
Ludington® 32 x 18-5/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Stainless Steel
Frequently Purchased Together
Product Details
- No faucet holes to accommodate either wall-mount or countertop faucets
- 9-5/16"-deep double bowls
- Under-mount
- Lifetime limited warranty
- SilentShield technology
- 18-gauge stainless steel
- Stainless steel with satin finish
- 3-3/4" drain opening
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Ludington®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/2 in x 16-9/16 in x 9-1/16 in
- Sink Bowl Size, Right:
- 11-5/8 in x 16-9/16 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 18-5/16 in