DESCRIPTION

  • Under-mount
  • No faucet holes to accommodate either wall-mount or countertop faucets
  • 9-9/16"-deep single bowl
  • 3-3/4" drain opening
  • Stainless steel with satin finish
  • SilentShield technology
  • 18-gauge stainless steel
  • Lifetime limited warranty

Sterling Ludington® 32 x 18-5/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink

S20022NA

Manufacturer Part #: 20022-NA

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Collection
Ludington®
Depth
9-9/16 in
Drain Location
Center
Drain Opening
3-3/4 in
Gauge
18
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
30-1/4 in x 16-9/16 in x 9-5/16 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Type
S20022NA

Print