This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Sterling

Ludington™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #S24272CP
  • Item #9213911
  • Manufacturer Part #24272-CP
5 out of 5 Customer Rating
Brand image
Sterling

Ludington™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #S24272CP
  • Item #9213911
  • Manufacturer Part #24272-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 60
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Two-function pull-down sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-13/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-5/8 in
Spout Height
8-7/8 in
Spout Reach
9 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Ludington™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
885612901484