25 x 22 in. Single Bowl Kitchen Sink White

You last purchased this on
 
Sterling

Maxeen™ 25 x 22 in. Single Bowl Kitchen Sink White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Maxeen™ 25 x 22 in. Single Bowl Kitchen Sink White

  • Fast #
  • Part #SSC2522SBG0
  • Item #1034857
  • Manufacturer Part #SC2522SBG-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Basin depth: 8-3/8"
  • Drain opening: 3-3/4"
  • Made from Solid Vikrell® material with color molded throughout
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four-hole faucet knockouts are pre-drilled in every sink to accommodate a wide variety of faucet types
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6, ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.1
Collection:
Maxeen™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Bowl Size:
21-3/4 in x 16 in x 8-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vikrell®
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Type:
SSC2522SBG0