31-15/16 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
McAllister® 31-15/16 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
Package Quantity Info:
EA: 1 CA: 3 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes to accommodate either wall-mount or countertop faucets
- 5-15/16"-deep double bowls
- Under-mount
- Lifetime limited warranty
- SilentShield technology
- 18-gauge stainless steel
- Stainless steel with luster finish
- 3-3/4" drain opening
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- McAllister®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/8 in x 15-3/4 in x 5-5/8 in
- Sink Bowl Size, Right:
- 14-1/8 in x 15-3/4 in x 5-5/8 in
- Sink Depth:
- 5-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-15/16 in x 18-1/8 in