• Cart

DESCRIPTION

  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-5/8"
  • Extra large 9" deep basin
  • Includes 1/2" reveal or no-reveal option
  • Lifetime limited warranty
  • Luster finish
  • Overall size: 32" x 18"
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration

Sterling McAllister® 32 x 18 x 9 in. Undermount Single Basin Sink No Hole

S11600NA

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
32 in x 18 in
Sink Bowl Size
29-1/2 in x 15-3/4 in x 9 in
Sink Size Range
31 in - 35 in

$344.09
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment