This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Vibrant Stainless

Sterling

Medley® Single Handle Pull Out Kitchen Faucet in Vibrant Stainless

  • Fast #
  • Part #S24275VS
  • Item #9213914
  • Manufacturer Part #24275-VS
5 out of 5 Customer Rating
Brand image
Sterling

Medley® Single Handle Pull Out Kitchen Faucet in Vibrant Stainless

  • Fast #
  • Part #S24275VS
  • Item #9213914
  • Manufacturer Part #24275-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-function pull-out sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/8 in
Spout Height
4-7/8 in
Spout Reach
8-3/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Medley®
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
885612901552