25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

Middleton® 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Middleton® 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S146314NA
  • Item #3405598
  • Manufacturer Part #14631-4-NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Basin depth: 6"
  • Drain opening: 3-5/8"
  • Self-rimming style
  • Lifetime limited warranty
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Rolled outer rim for stronger and safer installation
  • Made from 20 gauge stainless steel with a luster finish
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Middleton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
25 in x 22 in x 6 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Type:
S146314NA
Width:
22 in