33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Middleton® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Middleton® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S147074NA
  • Item #1943190
  • Manufacturer Part #14707-4-NA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Basin depth of 7" and double equal basins are ideal for handwashing dishes
  • Drain opening: 3-5/8"
  • Self-rimming style with modern deck design
  • Lifetime limited warranty
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • 21-gauge stainless steel
  • Made from 21 gauge stainless steel with a durable satin finish
  • Four-hole faucet punching
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Middleton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
21 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-1/8 in x 7 in
Sink Bowl Size, Right:
14 in x 15-1/8 in x 7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in