20-1/4 x 17-1/4 in. Round Drop-in Bathroom Sink in White
Modesto™ 20-1/4 x 17-1/4 in. Round Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generous: 19" basin
- Single hole faucet drilling
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- Limited 5-year warranty
- Self-rimming style
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Modesto™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 20-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Round
- Sink Bowl Size:
- 19 in x 19 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 17-1/4 in