Modesto™ Drop-in Basin in White

Part #S4419080  |  Item #203603  |  Manufacturer Part #441908-0

$76.80 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Generous: 19" basin
  • Drilled with 8" centers
  • Self-rimming style
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Modesto™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 19 in

Product Type: Basin

Shape: Round

Sink Bowl Size: 15-3/4 in x 12-5/8 in x 4-7/8 in

Sink Depth: 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 19 in