Neo Angle Kit in White
Neo Angle Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a variety of glass textures, patterns and frame color finishes
- Select colors for specific options
- Space-saving corner design
- Enclosure kit contains base, wall system and glass shower enclosure
- Water-tight door magnet and seal
- Provides a custom look in a small space
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 72 in
- IAPMO Listed -:
- Yes
- Length:
- 38 in
- Material:
- Plastic
- Width:
- 38 in