• Cart

DESCRIPTION

  • Drain opening: 1-1/2"
  • Made from 20 gauge stainless steel with a satin basin finish
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Oval design
  • Self-rimming or undercounter installation
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Oval Sink in Stainless Steel

SS12010

Color Finish

Satin Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
20
Height
5-1/2 in
Installation Type
Dual Mount
Length
16-3/4 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-3/4 in x 11-3/4 in
Shape
Oval
Width
11-3/4 in

$137.91
EACH

(Pricing is for Satin Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment