60 x 29 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White
Performa™ 60 x 29 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows it to be moved around corners and through doorways with ease
- Caulk is required in both vertical and horizontal wall seams to finish installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Acrylic towel bar
- Includes age-in-place factory installed backers for later grab bar installation
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Acrylic towel bar included on backwall
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Aging in Place backerboards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 35 gal
- Collection:
- Performa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Drain Location:
- Left
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 75-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 29 in
- UL Listed:
- Yes