60 x 30 x 61-1/2 in. Tub & Shower Wall in Biscuit
All Pro® 60 x 30 x 61-1/2 in. Tub & Shower Wall in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Caulk is required in both vertical and horizontal wall seams to finish installation
- Modular design allows it to be moved around corners and through doorways with ease
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Compatible with Performa bath (71041110, 71041120, 71041112, 71041122)
- Convenient shelving and acrylic towel bar
- Convenient shelves and 18" towel bar
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Brand Model Compatibility:
- Performa™ 71041110, 71041120, 71041112, 71041122
- CSA Certified:
- CSA B45.5
- Collection:
- All Pro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 2 in
- Height:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Overall Height:
- 31-1/2 in
- Product Type:
- Bathtub Wall
- UL Listed:
- UL 2818 Gold
- Wall Installation:
- Tongue-and-groove
- Width:
- 31-1/2 in